Shop All Welding Jackets
Tillman
Jacket size
Mfr # 3360XL
Zoro # G1384297
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 48" to 50"
- Material Cowhide
- Color Brown
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3360XL
- Zoro # G1384297
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Length | 30 in |
Details
Item | Jacket |
Material | Cowhide |
Color | Brown |
Gender | Men's |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Closure Type | Snaps |
Fabric Weight | 67 oz |
Number of Outside Pockets | 1 |
Collar Style | Stand-Up |
Fall Protection Compatible | No |
Garment Type | Jacket |
Welding Jacket Features | Vented |
High-Visibility | No |
Breathability Features | Vented Back |
Leather Grade | Premium |
Heat Protection Type | Sparks |
Includes Mesh Back | Yes |
Garment Material (Wt) | Cowhide ( 67 oz ) |
Includes Soapstone Pocket | Yes |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Brown, Fabric Weight 67 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size XL, Total Number of Pockets 1, Breathability Features Vented Back, Garment Type Jacket, Welding Jacket, Welding Jacket Features Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses XM330 Series (S73601)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Blue Jacket size XL (6230BXL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- TILLMAN Brown Jacket size (3826M)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- Tillman Welding Jackets