Shop All Welding Jackets
Tillman
Jacket size
Mfr # 3360L
Zoro # G1384315
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brown
- Material Cowhide
- Fits Chest Size 44" to 46"
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3360L
- Zoro # G1384315
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 30 in |
Details
Item | Jacket |
Color | Brown |
Material | Cowhide |
Number of Outside Pockets | 1 |
Gender | Men's |
Closure Type | Snaps |
Fabric Weight | 56 oz |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Fall Protection Compatible | No |
Garment Material (Wt) | Cowhide ( 56 oz ) |
Heat Protection Type | Sparks |
Breathability Features | Vented Back |
Collar Style | Stand-Up |
Garment Type | Jacket |
Includes Soapstone Pocket | Yes |
Welding Jacket Features | Vented |
Leather Grade | Premium |
High-Visibility | No |
Includes Mesh Back | Yes |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Brown, Fabric Weight 56 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size L, Total Number of Pockets 1, Breathability Features Vented Back, Garment Type Jacket, Welding Jacket, Welding Jacket Features Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K3720/XXL)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- TILLMAN Green Coat size XL (6250XL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Brown Jacket size (3826M)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- Tillman Welding Jackets