Shop All Welding Jackets
Tillman
Jacket size
Mfr # 3280S
Zoro # G1378277
product price: $117.99
/ea
Sold in multiples of 3 for $353.97
Free Shipping & Returns
$353.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Heat Protection Type Metal Spatter, Sparks
- ANSI Class Not Rated
- Fits Chest Size 36" to 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3280S
- Zoro # G1378277
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | S |
Fits Chest Size | 36" to 38" |
Length | 30 in |
Details
Item | Jacket |
Material | Cowhide |
Closure Type | Snaps |
Heat Protection Type | Metal Spatter, Sparks |
ANSI Class | Not Rated |
Color | Yellow |
Fabric Weight | 72 oz |
Gender | Men's |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Includes Soapstone Pocket | Yes |
Includes Mesh Back | No |
Garment Material (Wt) | Cowhide ( 72 oz ) |
Garment Type | Jacket |
Leather Grade | Premium |
Fall Protection Compatible | No |
High-Visibility | No |
Collar Style | Stand-Up |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 72 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size S, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Blue Jacket size XL (6230BXL)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- TILLMAN Blue Jacket size L (6230BL)
- TILLMAN Blue Jacket size 2X (6230B2X)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- Tillman Workwear and Protective Clothing