Shop All Welding Jackets
Tillman
Jacket size 2X
Mfr # 6230I2X
Zoro # G0680657
product price: $38.65
/ea
Sold in multiples of 6 for $231.90
$231.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Indura
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230I2X
- Zoro # G0680657
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Details
Item | Jacket |
Material | Indura |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269 |
Color | Navy |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Gender | Men's |
Fabric Weight | 9 oz |
Includes Soapstone Pocket | No |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Material (Wt) | Indura ( 9 oz ) |
Includes Mesh Back | No |
High-Visibility | No |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Indura, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269, Total Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- BULLARD Clear Inner Lens, PK10 (MP771B)
- MACURCO Fixed Carbon Dioxide Detector, 4-1/2 in H (CD-6G)
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Green Jacket size L (6230L)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- Tillman Welding Protection