Shop All Cold Weather Gloves
Tillman
Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL
Mfr # 1486XL
Zoro # G0663288
product price: $20.59
/pr
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Grain Pigskin Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Palm Construction Double Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1486XL
- Zoro # G0663288
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Orange |
Palm Material | Grain Pigskin Leather |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Palm Construction | Double Palm |
Cuff | Elastic |
Closure Type | Hook and Loop |
Thumb Style | Reinforced Thumb |
Back Material | Spandex |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, XL, 100 PK, White (62-322PF/XL)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107341729)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage M 1 pair (1788-M)
- Tillman Gloves & Hand Protection