Shop All Welding Jackets
Tillman
Green Shop Coat
Mfr # 62502X
Zoro # G1220339
product price: $37.15
/ea
Sold in multiples of 5 for $185.75
$185.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Fits Chest Size 52" to 54"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 62502X
- Zoro # G1220339
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Coat |
Material | Cotton |
Closure Type | snaps |
Color | Green |
Description
2X 50In Grn Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Bomber 1 Large Bomber Jacket Hi-Vis, Yellow/Green (J26002.LG)
- KASCO T8 Battery (309064)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- TILLMAN Green Jacket size 3X (62303X)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 2X-Large (PW9230XXL)
- Tillman Welding Jackets