Shop All Welding Jackets
Tillman
Green Jacket size M
Mfr # 6230M
Zoro # G0680736
product price: $22.15
/ea
Sold in multiples of 8 for $177.20
$177.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Closure Type snaps
- Material Cotton
- Color Green
- Fits Chest Size 40" to 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230M
- Zoro # G0680736
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 30 in |
Details
Item | Jacket |
Closure Type | snaps |
Material | Cotton |
Color | Green |
Fabric Weight | 9 oz |
ANSI Class | Not Rated |
Gender | Men's |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Fall Protection Compatible | No |
Collar Style | Lay-Flat |
High-Visibility | No |
Garment Type | Jacket |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Mesh Back | No |
Heat Protection Type | Sparks |
Garment Material (Wt) | Cotton ( 9 oz ) |
Includes Soapstone Pocket | No |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Green Jacket size (62304X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- Tillman Welding Jackets