Shop All Welding Jackets
Tillman
Green Jacket size
Mfr # 6230WC2X
Zoro # G1379449
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type snaps
- Color Green
- Fits Chest Size 52" to 54"
- Material Indura
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230WC2X
- Zoro # G1379449
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Details
Item | Jacket |
Closure Type | snaps |
Color | Green |
Material | Indura |
Gender | Men's |
ANSI Class | Not Rated |
Number of Outside Pockets | 0 |
Fabric Weight | 12 oz |
Number of Inside Pockets | 1 |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Fall Protection Compatible | No |
Includes Soapstone Pocket | No |
Heat Protection Type | Sparks |
Garment Material (Wt) | Indura ( 12 oz ) |
High-Visibility | No |
Includes Mesh Back | No |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Indura, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 2XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- SPEAKMAN Tamper Evident Tie, PK6 (RPG05-0935)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (313029)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1160-4X)
- Tillman Workwear and Protective Clothing