Shop All Welding Jackets
Tillman
Green Coat size
Mfr # 6250S
Zoro # G1380937
product price: $38.99
/ea
Sold in multiples of 7 for $272.93
$272.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Color Green
- Fits Chest Size 36" to 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6250S
- Zoro # G1380937
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | S |
Fits Chest Size | 36" to 38" |
Details
Item | Coat |
Material | Cotton |
Closure Type | snaps |
Color | Green |
Description
Sm 50In Grn Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- MUCK BOOT CO Boots Muck Chore Hi 10M (CHH-000A-BL-100)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Blue Jacket size 2X (6230B2X)
- TILLMAN Green Jacket size (6230362X)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- Tillman Welding Protection