Shop All Welding Jackets
Tillman
Green Coat size
Mfr # 62504X
Zoro # G1382066
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Fits Chest Size 60" to 62"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 62504X
- Zoro # G1382066
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 4Xl |
Fits Chest Size | 60" to 62" |
Details
Item | Coat |
Material | Cotton |
Closure Type | snaps |
Color | Green |
Description
4X 50In Grn Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- TILLMAN Green Shop Coat (62503X)
- TILLMAN Green Coat size XL (6250XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Green Jacket size L (6230L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- Tillman Welding Jackets