Shop All Welding Gloves
Tillman
Gloves, PR, Series: 34
Mfr # 34XL
Zoro # G1154786
product price: $26.79
/pr
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 34XL
- Zoro # G1154786
- UPC # 608134003449
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- TILLMAN TIG Left Hand Only Welding Glove, Kidskin Palm, M (24CML)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- TILLMAN Gloves, PR (13572X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (45M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848S)
- Tillman Welding Gloves