Shop All Welding Gloves
Tillman
Gloves, PR, Glove Leather Grade: A
Mfr # 1332XL
Zoro # G1154646
product price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1332XL
- Zoro # G1154646
- UPC # 608134133245
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594RB (D594RB)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- TILLMAN Gloves, PR (13323X)
- TILLMAN Gloves, PR (13322X)
- TILLMAN Gloves, PR (1332M)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, X-Large (FRLPC5-05-011)
- Tillman Welding Gloves