Shop All Welding Gloves
Tillman
Gloves, PR, Cuff Length: 4 in
Mfr # 1357S
Zoro # G1154917
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1357S
- Zoro # G1154917
- UPC # 608134135720
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 4X (FS185-FD-4X)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- TILLMAN Gloves, PR (1357L)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25AS)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- Tillman Gloves & Hand Protection