Shop All Welding Gloves
Tillman
Gloves, PR, Color: Red
Mfr # 1300M
Zoro # G1154722
product price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1300M
- Zoro # G1154722
- UPC # 608134130015
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Description
Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade C, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Red, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- SIGNMISSION Traffic Keep Left Symbol Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22790 (A-DES-BW-1818-22790)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN Gloves, PR (1155)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1260)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, L (24CL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1000X)
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- Tillman Gloves & Hand Protection