Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 502X
Zoro # G1154941
product price: $26.95
/pr
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 502X
- Zoro # G1154941
- UPC # 608134005030
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Description
Welding Glove, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1018L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32XL)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- Tillman Welding Gloves