Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 13503X
Zoro # G1154838
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 13503X
- Zoro # G1154838
- UPC # 608134135065
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 3XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 3XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- TILLMAN Gloves, PR (13502X)
- TILLMAN Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502X)
- TILLMAN Gloves, PR (49XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- Tillman Gloves & Hand Protection