Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 13502X
Zoro # G1154810
original price:
$34.43
21% off
new price: $26.89
/pr
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 13502X
- Zoro # G1154810
- UPC # 608134135034
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- TILLMAN Gloves, PR (13503X)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1356XL)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25AL)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-CCD-009)
- Tillman Welding Gloves