Shop All Welding Gloves
This Product is Discontinued
Tillman
Gloves, PR (Discontinued)
Mfr # 1338L
Zoro # G1154950
This Product is Discontinued
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application TIG
- Cuff Style Straight
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1338L
- Zoro # G1154950
- UPC # 608134133801
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.