Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 13323X
Zoro # G1154661
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 13323X
- Zoro # G1154661
- UPC # 608134133269
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 3XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 3XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- TILLMAN Gloves, PR (1332M)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- TILLMAN Gloves, PR (1332L)
- TILLMAN Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair (1018B)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1200-L)
- MAGID WeldPro Side Split Cow Leather Welding Gloves, 12PK (Y6701)
- Tillman Gloves & Hand Protection