Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 13322X
Zoro # G1154926
product price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 13322X
- Zoro # G1154926
- UPC # 608134133252
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115862)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60502)
- TILLMAN Gloves, PR (1332M)
- TILLMAN Gloves, PR (1332L)
- TILLMAN Gloves, PR (13323X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1000X)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1328M)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- Tillman Gloves & Hand Protection