Tillman

FR Cotton Pants, Navy Blue, 32 x 34


product price: $37.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton
  • Size (Inseam x Max. Waist) 34 in x 44 in
  • Material (Wt) Cotton ( 9 oz )
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (Inseam x Max. Waist) 34 in x 44 in

Details

Item FR COTTON PANTS
Material Cotton
Material (Wt) Cotton ( 9 oz )

Description

FR COTTON PANTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.