Shop All Coated Gloves
Tillman
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR
Mfr # 1763S
Zoro # G3596218
product price: $2.25
/pr
Sold in multiples of 120 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Color White/Gray
- Glove Coating Coverage Palm
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1763S
- Zoro # G3596218
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Color | White/Gray |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Gauge | 13 |
Suggested Use Environment | Dry/Light Oil |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Speed Reduction Sign Speed Limit 10 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22877 (A-1218-22877)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, XL, PR (1760XL)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (19L482)
- Tillman Coated Gloves