Shop All Coated Gloves
Tillman
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR
Mfr # 1763L
Zoro # G3596181
Sold in multiples of 120 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1763L
- Zoro # G3596181
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | White/Gray |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Thickness | 13 ga |
Glove Construction | Seamless Knit |
Gauge | 13 |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Foam Nitrile |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, XL, PR (1760XL)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- Tillman Gloves & Hand Protection