Shop All Flame Resistant Sleeves
Tillman
Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair
Mfr # 6217
Zoro # G8682310
product price: $9.05
/pr
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 18 in
- Material Cotton
- Color Green
- Heat Protection Type Flame Resistance, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6217
- Zoro # G8682310
- UPC # 608134621704
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 18 in |
Details
Item | Flame Retardant Sleeves |
Material | Cotton |
Color | Green |
Heat Protection Type | Flame Resistance, Welding |
Cuff Style | Elastic |
Description
Flame Retardant Sleeves, Color Green, Cuff Style Elastic, Heat Protection Type Flame Resistance, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 4 Men's Plain Rubber Boot, Blue (8908500)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- 3M Probed Reusable Respirator Assy 6200, 4 PK (6200Q)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN 14In Grn Fr Bib (6114)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- TILLMAN 23In Left Sleeve (5200SL)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- Tillman Flame Resistant Sleeves