Shop All Cut-Resistant Gloves
This Product is Discontinued
Tillman
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (Discontinued)
Mfr # 960L
Zoro # G3590846
This Product is Discontinued
Key Features
- Size L
- Suggested Use Environment Dry
- Glove Size L
- ANSI/ISEA Abrasion Level Not Rated
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 960L
- Zoro # G3590846
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Details
Item | Knit Gloves |
Suggested Use Environment | Dry |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.