Shop All Cut-Resistant Gloves
Tillman
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR
Mfr # 964S
Zoro # G3590889
Sold in multiples of 24 for $227.76
$227.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Gray
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 964S
- Zoro # G3590889
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (964XL)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (964L)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- EAT-IN Cut Pro Gloves, 13 Gauge, HPPE & Steel Shell - Extra Large (EA3685700)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- Tillman Cut-Resistant Gloves