Shop All Cut-Resistant Gloves
Tillman
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR
Mfr # 964M
Zoro # G3590837
product price: $9.49
/pr
Sold in multiples of 24 for $227.76
$227.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 964M
- Zoro # G3590837
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size (Alpha) | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- DAYMARK Extra Large HexArmor Cut Resistant Glove (114944)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-645)
- Tillman Cut-Resistant Gloves