Shop All Cut-Resistant Gloves
Tillman
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR
Mfr # 964L
Zoro # G3590828
product price: $9.49
/pr
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Color Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 964L
- Zoro # G3590828
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- MOON AMERICAN Fire Hose Adapter, FNSTxMNPT, 2-1/2inx3in (367-2523061)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- TILLMAN Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (964XL)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- SHOWA Cut A5, 1 PR (XC800M-07)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XS, 1 PR (93847XS)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- Tillman Gloves & Hand Protection