Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tillman
Coverall Welding/Flame Resistant, Blue, 6X
Mfr # 6900B6X
Zoro # G306427775
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6X
- Fabric Weight 9 oz
- Closure Type Snaps
- Standards ASTM D6413-10, ASTM F1506
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6900B6X
- Zoro # G306427775
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6X |
Tag Size | 60 x 32 |
Size - Body Type | Regular |
Minimum Chest Size | 68 in |
Maximum Waist Size | 62 in |
Maximum Chest Size | 70 in |
Minimum Waist Size | 60 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Cool, Comfortable and Washable, Offers Protection from Sudden Flame Exposure, Light Sparks, Light Duty Welding, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Inseam 32 in, Material Westex FR7A, Maximum Chest Size 70 in, Maximum Waist Size 62 in, Minimum Chest Size 68 in, Minimum Waist Size 60 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- TECHNICHE Body Warmer, 3 x 5In., PK40 (5541)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- TILLMAN Md Grn Fs Coverall (6900M)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- Tillman Flame Resistant & Arc Flash Overalls & Coveralls