Shop All Welding Jackets
Tillman
Cotton Welding Jacket
Mfr # 6230DHXL
Zoro # G106427609
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 30 in
- Garment Type Jacket
- Passes ASTM F6413 Flame Test D6413-10
- Color Orange
- Heat Protection Type Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 6230DHXL
- Zoro # G106427609
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Sleeve Length | 30 in |
Size | XL |
Length | 30 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Cool, comfortable, washable, Inside Pocket, Maintains flame resistance for up to 50 home washings at 145 Degrees F or 25 commercial washings up to 165 Degrees F, Offers hole in the back of the jacket for a fall harness dorsal D-ring, Offers protection from sudden flame exposure, light welding and sparks, Snap fasteners, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Green Jacket size (6230WC2X)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-3XL)
- Tillman Welding Jackets