Shop All Welding Jackets
Tillman
Cotton Welding Jacket
Mfr # 6230DHM
Zoro # G806427626
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Passes ASTM F6413 Flame Test D6413-10
- Closure Type Snaps
- Color Orange
- Material Cotton
- Welding Jacket Style Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230DHM
- Zoro # G806427626
- UPC # 608134000165
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Sleeve Length | 30 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Cool, comfortable, washable, Inside Pocket, Maintains flame resistance for up to 50 home washings at 145 Degrees F or 25 commercial washings up to 165 Degrees F, Offers hole in the back of the jacket for a fall harness dorsal D-ring, Offers protection from sudden flame exposure, light welding and sparks, Snap fasteners, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Extra Large, PR (46163)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102991729)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Green Shop Coat (62503X)
- POWERWELD FR Cotton Welding Jacket, 9oz Orange Sateen, Extra Large (PWOFRJXL)
- Tillman Workwear and Protective Clothing