Shop All Welding Jackets
Tillman
Cotton Welding Jacket
Mfr # 6230DH4X
Zoro # G306427669
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Welding Jacket Features Fall Protection Compatible
- Color Orange
- Length 30 in
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230DH4X
- Zoro # G306427669
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 4XL |
Sleeve Length | 30 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Cool, comfortable, washable, Inside Pocket, Maintains flame resistance for up to 50 home washings at 145 Degrees F or 25 commercial washings up to 165 Degrees F, Offers hole in the back of the jacket for a fall harness dorsal D-ring, Offers protection from sudden flame exposure, light welding and sparks, Snap fasteners, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- CSL Control Stanchion, Brushed, 9.5 ft., PK2 (5500SS-BLK)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Lg Orange Fr Cape (6221DL)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- Tillman Workwear and Protective Clothing