Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, Thinsulate Lining, L
Mfr # 1565
Zoro # G3304360
product price: $14.29
/pr
Sold in multiples of 24 for $342.96
$342.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L (10)
- Color Natural
- Lining Thinsulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1565
- Zoro # G3304360
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Details
Item | Cold Protection Gloves |
Color | Natural |
Lining | Thinsulate |
Description
Lg Thins Pig-Cd, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9370KFL)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- NEVS 3/4" wide x 500" Aqua Labeling Tape (T-75-Aqua)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, L (1425L)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL (865-XL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- Tillman Gloves & Hand Protection