Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, Thinsulate Lining, L
Mfr # 1495L
Zoro # G0636161
product price: $20.85
/pr
Sold in multiples of 12 for $250.20
$250.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold/Pearl
- Lining Thinsulate
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1495L
- Zoro # G0636161
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Gold/Pearl |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB8620DT)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, XL (1578XLB)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- WELLS LAMONT Cold Weather Grp Glv Xxl (7660XXBK)
- Tillman Cold Weather Gloves