Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, Thinsulate Lining, 2XL
Mfr # 14682X
Zoro # G3136065
Sold in multiples of 24 for $287.76
$287.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue/Black
- Palm Material Synthetic Leather with Silicone
- Lining Thinsulate
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 14682X
- Zoro # G3136065
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Gloves |
Color | Blue/Black |
Palm Material | Synthetic Leather with Silicone |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Back Material | Nylon Spandex |
Closure Type | Hook and Loop |
Cuff | Neoprene Cuff |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Work Shirt S/S, XXL (E067)
- CLC WORK GEAR WORK APRON LEATHER (I370X3)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- LYLE Parking Sign, 18"H, 12"W, Aluminum, T1-6207-EG_12x18 (T1-6207-EG_12x18)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- Tillman Cold Weather Gloves