Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, Cotton/Foam Lining, L
Mfr # 1578B
Zoro # G3615976
product price: $8.85
/pr
Sold in multiples of 36 for $318.60
$318.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L (10)
- Color Yellow/Tan
- Palm Material Split Cowhide Leather
- Lining Cotton/Foam
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1578B
- Zoro # G3615976
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Details
Item | Cold Protection Gloves |
Color | Yellow/Tan |
Palm Material | Split Cowhide Leather |
Lining | Cotton/Foam |
Minimum Temperature | Not Rated |
Thumb Style | Wing |
Back Material | Canvas |
Cuff | Safety |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Alu Carabiner, for rescue system (022-6071)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL (865-XL)
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, L (865-L)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- Tillman Cold Weather Gloves