Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, 100g Thinsulate Lining, XL
Mfr # 1592XL
Zoro # G1383737
$28.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining 100g Thinsulate
- Minimum Temperature Not Rated
- Temp Rating Above 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1592XL
- Zoro # G1383737
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Lining | 100g Thinsulate |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (2020-XXXL (12))
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, L (1578)
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- Tillman Gloves & Hand Protection