Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, 100g Thinsulate Lining, XL
Mfr # 1590XL
Zoro # G1383755
product price: $22.69
/pr
Sold in multiples of 12 for $272.28
$272.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining 100g Thinsulate
- Minimum Temperature Not Rated
- Temp Rating Above 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1590XL
- Zoro # G1383755
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Blue/Tan |
Lining | 100g Thinsulate |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3184TTNLG000600)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-BL)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- Tillman Gloves & Hand Protection