Shop All Cold Weather Gloves
Tillman
Cold Protection Gloves, 100g Thinsulate Lining, L
Mfr # 1592L
Zoro # G1383770
Sold in multiples of 12 for $343.80
$343.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining 100g Thinsulate
- Minimum Temperature Not Rated
- Temp Rating Above 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1592L
- Zoro # G1383770
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Lining | 100g Thinsulate |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- PIG Leak Diverter Hose Connector (TLS645)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Large (MG403/L)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, L (1578)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL (865-XL)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- Tillman Cold Weather Gloves