Shop All Cold Weather Gloves
Tillman
Cold Protection Drivers Gloves, Thinsulate Lining, S
Mfr # 1419S
Zoro # G3258020
product price: $15.95
/pr
Sold in multiples of 24 for $382.80
$382.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Lining Thinsulate
- Minimum Temperature Not Rated
- Temp Rating Above 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1419S
- Zoro # G3258020
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Drivers Gloves |
Color | Pearl |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- BRADY Circuit Breaker Lockout (176497)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, L (1578)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL (865-XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- Tillman Gloves & Hand Protection