Shop All Cold Weather Gloves
Tillman
Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL
Mfr # 865-XL
Zoro # G1246771
product price: $26.85
/pr
Sold in multiples of 12 for $322.20
$322.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining 100g Thinsulate
- Color Tan
- Minimum Temperature Not Rated
- Temp Rating Above 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 865-XL
- Zoro # G1246771
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Lining | 100g Thinsulate |
Color | Tan |
Item | Cold Protection Drivers Gloves |
Minimum Temperature | Not Rated |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, L (865-L)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- Tillman Cold Weather Gloves