Shop All Welding Jackets
Tillman
Brown Jacket size
Mfr # 3830L
Zoro # G1377087
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Heat Protection Type Metal Spatter, Sparks
- ANSI Class Not Rated
- Fits Chest Size 44" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3830L
- Zoro # G1377087
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 30 in |
Details
Item | Jacket |
Material | Cowhide |
Closure Type | Snaps |
Heat Protection Type | Metal Spatter, Sparks |
ANSI Class | Not Rated |
Color | Brown |
Fabric Weight | 72 oz |
Gender | Men's |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Includes Mesh Back | No |
Fall Protection Compatible | No |
Welding Jacket Features | Vented |
High-Visibility | No |
Collar Style | Stand-Up |
Garment Material (Wt) | Cowhide ( 72 oz ) |
Garment Type | Jacket |
Leather Grade | Premium |
Includes Soapstone Pocket | Yes |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Brown, Fabric Weight 72 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size L, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket, Welding Jacket Features Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Coat size (62504X)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN Green Jacket size (6230WC2X)
- TILLMAN Green Jacket size S (6230S)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- Tillman Welding Protection