Shop All Welding Jackets
Tillman
Brown Jacket size
Mfr # 3826M
Zoro # G1378441
product price: $128.99
/ea
Sold in multiples of 3 for $386.97
Free Shipping & Returns
$386.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide-Side Split
- Fits Chest Size 40" to 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3826M
- Zoro # G1378441
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Jacket |
Material | Cowhide-Side Split |
Color | Dark Brown |
Description
Md 26Inimp Dk Brwn Lth Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- NMC Caution Keep Hands Out Of Moving Machinery Bilingual Label, Pk5 (ESC622AP)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, S, 1 PR (9349SD)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- TILLMAN Green Coat size (62504X)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- Tillman Workwear and Protective Clothing