Shop All Welding Clothing
Tillman
Brown Cape size L
Mfr # 382120L
Zoro # G1377708
product price: $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns
$302.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 382120L
- Zoro # G1377708
- Country of Origin China
- Category Welding Clothing
Dimensions
Size | L |
Details
Item | Cape |
Color | Brown |
Description
Lg Imp Dk Brwn Lth Cape W/20Inbib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- TILLMAN 24X36 Lth Bib Apron (4236)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID FR Leather Welding Chaps (1041T39BR)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- CONDOR Welding Chaps, Brown, Leather, 29" Long (4KXH6)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- Tillman Workwear and Protective Clothing