Shop All Welding Clothing
Tillman
Brown Cape size 2X
Mfr # 38212X
Zoro # G1378776
product price: $85.55
/ea
Sold in multiples of 4 for $342.20
Free Shipping & Returns
$342.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide-Side Split
- Color Dark Brown
- Fits Chest Size 52" to 54"
- Style Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 38212X
- Zoro # G1378776
- Country of Origin China
- Category Welding Clothing
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Cape |
Material | Cowhide-Side Split |
Color | Dark Brown |
Style | Duck |
Description
2X Imp Dk Brwn Lth Cape Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24671 (A-1218-24671)
- DEWALT Safety Glasses Clr/Yllw (DPG54-1C)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, White (H2-CH-01)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- TILLMAN 24X36 Lth Bib Apron (4236)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- WELDAS Hand Shield, Type: Aluminized, Material: Fiberglass, Size: One Size Fits All - 7in. x 8in. (44-3008)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- Tillman Welding Clothing