Shop All Welding Jackets
Tillman
Blue Jacket size M
Mfr # 6230BM
Zoro # G0680681
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230BM
- Zoro # G0680681
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Length | 30 in |
Details
Item | Jacket |
Material | Cotton |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Color | Navy |
Number of Outside Pockets | 0 |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Gender | Men's |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Soapstone Pocket | No |
Fall Protection Compatible | No |
Garment Material (Wt) | Cotton ( 9 oz ) |
Collar Style | Lay-Flat |
High-Visibility | No |
Garment Type | Jacket |
Includes Mesh Back | No |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K003R211)
- TILLMAN Blue Jacket size 2X (6230B2X)
- TILLMAN Blue Jacket size L (6230BL)
- TILLMAN Blue Jacket size XL (6230BXL)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Lg Orange Fr Cape (6221DL)
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- Tillman Workwear and Protective Clothing