Shop All Flame Resistant & Arc Flash Pants
Tillman
9Oz Grn Pant-42X32
Mfr # 67004232
Zoro # G1379896
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton
- Color Green
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
- Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 67004232
- Zoro # G1379896
- UPC # 608134670825
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | 32 in x 42 in |
Details
Item | Welding Pants |
Material Trade Name | Cotton |
Inseam | 32 in |
Color | Green |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10, ASTM F1506 |
Features | Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure |
Number of Pockets | 4 |
Includes Belt Loops | Yes |
Waist Closure | Zipper |
Material (Wt) | Cotton ( 9 oz ) |
Description
Welding Pants, Color Green, Fabric Weight 9 oz, Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure, Includes Belt Loops Yes, Inseam 32 in, Material Cotton, Maximum Waist Size 42 in, Number of Pockets 4, Standards ASTM D6413-10, ASTM F1506, Tag Size 42 x 32, Waist Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Background Color: Blue (LHR104BU)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- TILLMAN FR Cotton Pants, Navy Blue, 32 x 34 (6700B3234)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- Tillman Flame Resistant & Arc Flash Pants