Shop All Flame Resistant & Arc Flash Pants
Tillman
9Oz Grn Pant-40X32
Mfr # 67004032
Zoro # G1380176
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton
- Color Green
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
- Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 67004032
- Zoro # G1380176
- UPC # 608134670726
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | 32 in x 40 in |
Details
Item | Welding Pants |
Material Trade Name | Cotton |
Inseam | 32 in |
Color | Green |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10, ASTM F1506 |
Features | Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure |
Number of Pockets | 4 |
Waist Closure | Zipper |
Includes Belt Loops | Yes |
Material (Wt) | Cotton ( 9 oz ) |
Description
Welding Pants, Color Green, Fabric Weight 9 oz, Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure, Includes Belt Loops Yes, Inseam 32 in, Material Cotton, Maximum Waist Size 40 in, Number of Pockets 4, Standards ASTM D6413-10, ASTM F1506, Tag Size 40 x 32, Waist Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z69 (480Z69)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- TILLMAN FR Cotton Pants, Navy Blue, 32 x 34 (6700B3234)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- Tillman Flame Resistant & Arc Flash Pants