Shop All Flame Resistant & Arc Flash Pants
Tillman
9Oz Grn Pant-34X32
Mfr # 67003432
Zoro # G1381040
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton
- Color Green
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
- Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 67003432
- Zoro # G1381040
- UPC # 608134670429
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | 32 in x 34 in |
Details
Item | Welding Pants |
Material Trade Name | Cotton |
Inseam | 32 in |
Color | Green |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10, ASTM F1506 |
Features | Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure |
Number of Pockets | 4 |
Includes Belt Loops | Yes |
Waist Closure | Zipper |
Material (Wt) | Cotton ( 9 oz ) |
Description
Welding Pants, Color Green, Fabric Weight 9 oz, Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure, Includes Belt Loops Yes, Inseam 32 in, Material Cotton, Maximum Waist Size 34 in, Number of Pockets 4, Standards ASTM D6413-10, ASTM F1506, Tag Size 34 x 32, Waist Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- TILLMAN 9Oz Grn Pant-40X32 (67004032)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- TILLMAN FR Cotton Pants, Navy Blue, 32 x 34 (6700B3234)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- Tillman Workwear and Protective Clothing