Shop All Work Pants and Shorts
Tillman
9Oz Blue Pant-38X34
Mfr # 6700B3834
Zoro # G1380377
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Navy
- Material Cotton
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 6700B3834
- Zoro # G1380377
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | 34 in x 38 in |
Details
Item | Welding Pants |
Gender | Men's |
Color | Navy |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10, ASTM F1506 |
Garment Style | Women's Shorts |
Leg Fit | Straight Leg |
Heat Protection Type | Flame-Resistance |
Pant Fit | Classic Fit |
Pant Type | Work Pant |
Passes ASTM F6413 Flame Test | D6413-10 |
Waist Closure | Zipper |
Color Family | Blue |
Fit | Classic Fit |
Description
Welding Pants, Color Navy, Fabric Weight 9 oz, Garment Type Pants, Gender Men's, Heat Protection Type Flame-Resistance, Inseam 34 in, Leg Fit Straight Leg, Material Westex FR7A(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Pant Fit Classic Fit, Pant Type Work Pant, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Waist Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- 3M Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series (GG2891-SGAF)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- TILLMAN Lth Ss Leggings, PR (529CL)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Tillman Workwear